08B11 X 20MM MOD
Description
08B11 X 20MM MOD ROLLER CHAIN SPROCKET ; 08B ANSI 11 TEETH 20MM BORE
Part # 08B11 X 20MM MOD
BDI # 24730566
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
41B11 22MM 6MM KW 1/4-20SSMTO
Description
41B11 22MM 6MM KW 1/4-20SSMTO SPROCKET ; 11 TEETH 2" OUTSIDE DIA
Part # 41B11 22MM 6MM KW 1/4-20SSMTO
BDI # 21551995
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.775
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.003
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
40BS11HT 5/8
Description
40BS11HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 11T 5/8" BORE HARDENED
Part # 40BS11HT 5/8
BDI # 619507
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32404
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
41BS11 5/8
Description
41BS11 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 41 CHAIN 11 TEETH 1 ROW
Part # 41BS11 5/8
BDI # 620475
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32462
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore
40BS11HT 3/4
Description
40BS11HT 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 11T HT 3/4" BORE
Part # 40BS11HT 3/4
BDI # 619506
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Other Features:
With 2 Set Screw
Global Part Number GPN:
32582
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Finished Bore