35BS16 5/8
Description
35BS16 5/8 ROLLER CHAIN SPROCKET ; 3/8" P 16T 5/8" BORE
Part # 35BS16 5/8
BDI # 618670
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Other Features:
With 2 Set Screw
Global Part Number GPN:
32357
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Finished Bore
35B16
Description
35B16 ROLLER CHAIN SPROCKET ; 3/8" P 16T 1/2" MIN PLAIN BORE
Part # 35B16
BDI # 618915
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.11
Global Part Number GPN:
36108
Pitch Diameter - Millimeter:
48.82
Mounting Method:
Rough Bore
L090 7/8 3/16X3/32 KW
Description
L090 7/8 3/16X3/32 KW JAW COUPLING HUB ; 7/8" BORE
Part # L090 7/8 3/16X3/32 KW
BDI # 25181277
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L095 1/2 1/8X1/16 KW
Description
L095 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L095 1/2 1/8X1/16 KW
BDI # 25181283
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling
L095 7/8 1/4X1/8 KW
Description
L095 7/8 1/4X1/8 KW HUB ; 7/8" BORE 2.11" HUB DIA
Part # 68514435747
BDI # 594251
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling