Page 1 of 18

Next

Compare
40B12 X 1-5/8 EXT HUB

COMPARE

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B12 25MM BORE KWY 2SS

COMPARE

40B12 25MM BORE KWY 2SS

Description
40B12 25MM BORE KWY 2SS SPROCKET

MARTIN SPROCKET & GR

Part # 40B12 25MM BORE KWY 2SS

BDI # 21591489

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B12 DWG 3-7172-005-021 MTO

COMPARE

40B12 DWG 3-7172-005-021 MTO

Description
40B12 DWG 3-7172-005-021 MTO CHAIN SPRKT ; 40CHAIN 12T

MARTIN SPROCKET & GR

Part # 40B12 DWG 3-7172-005-021 MTO

BDI # 23767652

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
08B12 20MM 6X2.8 MM KW/SS

COMPARE

08B12 20MM 6X2.8 MM KW/SS

Description
08B12 20MM 6X2.8 MM KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.5IN PITCH

MARTIN SPROCKET & GR

Part # 08B12 20MM 6X2.8 MM KW/SS

BDI # 21445010

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 1.932
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.166
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 49.07
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40B12 W/6001-C3 BG

COMPARE

40B12 W/6001-C3 BG

Description
40B12 W/6001-C3 BG SPROCKET

MARTIN SPROCKET & GR

Part # 40B12 W/6001-C3 BG

BDI # 25856907

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY