4012 3/4
Description
4012 3/4 CHAIN CPLG HUB ; 3/4" BORE 1-13/32" HUB DIA
Part # 4012 3/4
BDI # 620377
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling
GS 24 SPIDER 98A RED
Description
GS 24 SPIDER 98A RED COUPLING ELEMENT
Part # 68514467253
BDI # 596814
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.17
Outside Diameter - Millimeter:
55.118
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
531In-Lbs
GS 24 SPIDER 92A YELLOW
Description
GS 24 SPIDER 92A YELLOW COUPLING ELEMENT
Part # 68514467252
BDI # 596813
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.17
Outside Diameter - Millimeter:
55.118
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
309.8In-Lbs
4012 5/8
Description
4012 5/8 CHAIN CPLG HUB ; 5/8" BORE 1-13/32" HUB DIA
Part # 4012 5/8
BDI # 620378
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.17
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
35.712
Hub Diameter - Inch:
1.406
Coupling Type:
Chain Coupling