P36-5M-25 X 1/2 MPB HT

COMPARE

P36-5M-25 X 1/2 MPB HT

Description
P36-5M-25 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114654

BDI # 255602

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 51.88 / each QTY