385MT25AF-JA

COMPARE

385MT25AF-JA

Description
385MT25AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 385MT25AF-JA

BDI # 925201

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 67.005
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
385MT15AF-JA

COMPARE

385MT15AF-JA

Description
385MT15AF JA ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 385MT15AF-JA

BDI # 925200

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 67.005
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 60.477
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P385M25-JA

COMPARE

P385M25-JA

Description
P385M25-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P385M25-JA

BDI # 610295

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577702
Pitch Diameter - Millimeter: 60.479

Price Inventory : Available to order
Loading Price
QTY
P385M15-JA

COMPARE

P385M15-JA

Description
P385M15-JA SPROCKET ; 38 TEETH 5MM PITCH X 0.652" BELT WD

MARTIN SPROCKET & GR

Part # P385M15-JA

BDI # 610294

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 64.516
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577594
Pitch Diameter - Millimeter: 60.479

Price Inventory : Available to order
Loading Price
QTY