Page 1 of 13

Next

Compare
6SC-H X 1 3/8

COMPARE

6SC-H X 1 3/8

Description
6SC-H X 1 3/8 CPLG SPACER HUB ; 1-3/8" BORE 2-1/2" OD

DODGE

Part # 022352

BDI # 240425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
MA25X5/8

COMPARE

MA25X5/8

Description
AK25 X 5/8 V-BELT SHEAVE

DODGE

Part # MA25X5/8

BDI # 630410

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 15.875
Other Features: Solid Style

Global Part Number GPN: 584707
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 11.37 / each QTY
1VP25 1/2

COMPARE

1VP25 1/2

Description
1VP25 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 2-1/2" OD FB

MARTIN SPROCKET & GR

Part # 1VP25 1/2

BDI # 613577

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 12.7
Other Features: Positive Locking System

Global Part Number GPN: 579231
Mounting Method: Finished Bore
Belt Series: 3L
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
$ 30.55 / each QTY
6SC-H X 1 1/8

COMPARE

6SC-H X 1 1/8

Description
6SC-H X 1 1/8 CPLG SPACER HUB ; 1-1/8" BORE 2-1/2" OD

DODGE

Part # 022348

BDI # 240421

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
$ 38.79 / each QTY
6SC-H 1-1/8

COMPARE

6SC-H 1-1/8

Description
6SC-H 1-1/8 COUPLING HUB

TB WOODS

Part # 6SCH118

BDI # 996237

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 30.963

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 45.47 / each QTY