Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.262
Coupling Type:
Jaw Coupling
AL099 1/2 1/8X1/16 KW
Description
AL099 1/2 1/8X1/16 KW COUPLING HUB
Part # AL099-HUB-1/2-1/8X1/16KW
BDI # 593152
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
AL100 1-3/8 5/16X5/32 KW
Description
AL100 1-3/8 5/16X5/32 KW COUPLING HUB
Part # AL100-HUB-1-3/8-5/16X5/32KW
BDI # 593176
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
34.798
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
61.214
Coupling Type:
Jaw Coupling
AL099 1 1/4X1/8 KW
Description
AL099 1 1/4X1/8 KW COUPLING HUB
Part # AL099-HUB-1"-1/4X1/8KW
BDI # 593158
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling
AL099 9/16 1/8X1/16 KW
Description
AL099 9/16 1/8X1/16 KW COUPLING HUB
Part # AL099-HUB-9/16-1/8X1/16KW
BDI # 595420
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.53
Length Thru Bore - Millimeter:
26.162
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
52.324
Coupling Type:
Jaw Coupling