Page 1 of 4

Next

Compare
ML100 25MM

COMPARE

ML100 25MM

Description
ML100 25MM JAW COUPLING HUB ; 25MM BORE 2.53" OD 1.375" LTB

MARTIN SPROCKET & GR

Part # ML100 25MM

BDI # 21978864

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 27.20 / each QTY
ML100 1

COMPARE

ML100 1

Description
ML100 1 JAW COUPLING HUB ; 1" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 1

BDI # 609390

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 28.49 / each QTY
ML100 3/4

COMPARE

ML100 3/4

Description
ML100 3/4 JAW COUPLING HUB ; 3/4" BORE 2-17/32" HUB DIA

MARTIN SPROCKET & GR

Part # ML100 3/4

BDI # 609401

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 28.49 / each QTY
L099/L100N

COMPARE

L099/L100N

Description
L099/L100N JAW COUPLING SPIDER ; BUNA INSERT

MASTERDRIVE

Part # 2105004132

BDI # 656335

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 318 | 417In-Lbs

Price Inventory : In stock
$ 10.60 / each QTY
N-09

COMPARE

N-09

Description
N09 LOCKNUT ; LOCK NUTS

EBC

Part # N09

BDI # 21469235

Features

Thread Size: 1.767-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.531
Outside Diameter - Millimeter: 64.287
Other Features: Low Carbon Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.448
Nominal Thickness - Millimeter: 11.379

Price Inventory : In stock
$ 1.79 / each QTY