SHL099/100
Description
SHL099/100 JAW COUPLING SPIDER ; 2.54" OD HYTREL
Part # SHL099/100
BDI # 611289
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1248 | 1536In-Lbs
SUL099/100
Description
SUL099/100 JAW COUPLING SPIDER ; 2.54" OD URETHANE
Part # SUL099/100
BDI # 611483
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
416 | 512In-Lbs
L099 5/8 3/16X3/32 KW
Description
L099 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE
Part # L099 5/8 3/16X3/32 KW
BDI # 25181305
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L099 1/2 1/8X1/16 KW
Description
L099 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L099 1/2 1/8X1/16 KW
BDI # 25181300
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
26.924
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling