Page 1 of 5

Next

Compare
CHJS5H

COMPARE

CHJS5H

Description
CHJS5H JAW COUPLING HUB ; BMD JAR

BROWNING

Part # 1237668

BDI # 327063

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 63.5
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
TN10-2

COMPARE

TN10-2

Description
TN10-2 BRG LOCKNUT ; 18TPI 2-11/16" OD 0.51" NOMINAL THK

TIMKEN

Part # TN10

BDI # 1374314

Features

Thread Size: 1.967-18
Inch - Metric: Inch
Outside Diameter - Inch: 2.688
Outside Diameter - Millimeter: 68.275
Other Features: Steel

Threads per Inch: 18
Nominal Thickness - Inch: 0.51
Nominal Thickness - Millimeter: 12.954

Price Inventory : Available to order
Loading Price
QTY
25A32

COMPARE

25A32

Description
25A32 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 25A32

BDI # 617844

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Pitch Diameter - Inch: 2.551
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.688
Global Part Number GPN: 31588
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B32

COMPARE

PHS 25-1B32

Description
PHS 25-1B32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1B32

BDI # 1287349

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1A32

COMPARE

PHS 25-1A32

Description
PHS 25-1A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1A32

BDI # 1287320

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.551

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.688
Pitch Diameter - Millimeter: 64.795
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY