Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
300In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.719
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.719
Length Thru Bore - Millimeter:
28.575
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
57.15
Coupling Type:
Jaw Coupling
TW109-2
Description
TW109-2 BEARING LOCKWASHER ; 1.792" ID 2-23/32" OD 1/16" THICK
Part # TW109-2
BDI # 1374379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Face Dia 2.281 | 17 Tangs
Inside Diameter - Millimeter:
45.517