Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed
P288M50-MPB
Description
P288M50-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755407
Part # P288M50-MPB
BDI # 24303002
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Rough Bore
P288M20-H
Description
P288M20-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755403
Part # P288M20-H
BDI # 24302994
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
P288M30-1108
Description
P288M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755404
Part # P288M30-1108
BDI # 24302996
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed
P288M30-H
Description
P288M30-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755405
Part # P288M30-H
BDI # 24302998
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.162
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
Pitch Diameter - Millimeter:
71.3
Mounting Method:
Bushed