KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 149.04 / each QTY
KM10

COMPARE

KM10

Description
KM10 BEARING LOCKNUT ; 2.756" DIA M50X1.5

STANDARD LOCKNUT

Part # KM10

BDI # 21941468

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 17.15 / each QTY
KM 10

COMPARE

KM 10

Description
KM 10 BEARING LOCKNUT ; 70MM OD 11MM NOMINAL THK

SKF

Part # KM 10

BDI # 1422097

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 21.23 / each QTY
BM-10

COMPARE

BM-10

Description
BM-10 LOCKNUT ; M50 X 1.5 THREAD 70MM OD 13MM THK

WHITTET-HIGGINS

Part # BM-10

BDI # 967154

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : In stock
$ 13.76 / each QTY
KM-10

COMPARE

KM-10

Description
KM-10 RETAINING LOCKNUT ; M50 X 1.5 THREAD 70MM OD 11MM THK

WHITTET-HIGGINS

Part # KM-10

BDI # 967680

Features

Thread Size: M50 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.433
Nominal Thickness - Millimeter: 11

Price Inventory : In stock
$ 7.51 / each QTY