35B22 STEEL SPECIAL
Description
35B22 STEEL SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B22 STEEL SPECIAL
BDI # 21445172
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
35BTB22
Description
35BTB22 ROLLER CHAIN SPROCKET ; 3/8" P 22T BORE FOR 1210 BUSHING
Part # 35BTB22
BDI # 618882
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32020
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Bushed
E35B22H
Description
E35B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E35B22H
BDI # 608463
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
Triplex Type
Global Part Number GPN:
30781
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Rough Bore
35BS22 X 16MM 5MM KW SS
Description
35BS22 X 16MM 5MM KW SS SPROCKET ; 35 ANSI 22 TEETH 16MM BORE
Part # 35BS22 X 16MM 5MM KW SS
BDI # 24762351
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.635
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore