Page 1 of 3

Next

Compare
200 HUB 1/2X1/8

COMPARE

200 HUB 1/2X1/8

Description
200 HUB 1/2X1/8 COUPLING HUB ; 1/2" BORE 2-1/4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M20001604

BDI # 600989

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY
200 HUB 3/4X3/16

COMPARE

200 HUB 3/4X3/16

Description
200 HUB 3/4X3/16 COUPLING HUB ; 3/4" BORE 2-1/4" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M20002406

BDI # 601015

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY
200 HUB 1-3/8X5/16

COMPARE

200 HUB 1-3/8X5/16

Description
M20011210 COUPLING HUB ; 1-3/8" BORE 2-1/4" HUB DIA

MAGNALOY COUPLING

Part # M20011210

BDI # 601074

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 30.93 / each QTY
M270H5

COMPARE

M270H5

Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL

MAGNALOY COUPLING

Part # M270H5

BDI # 601160

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 1194.9In-Lbs

Price Inventory : In stock
$ 13.63 / each QTY
M270N6

COMPARE

M270N6

Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M270N6

BDI # 601161

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 398.3In-Lbs

Price Inventory : In stock
$ 7.79 / each QTY