30G-8M-21-MPB
Description
30G-8M-21-MPB SYNCHRONOUS SPROCKET ; NON-RETURNABLE 8M SERIES BELT 30T
Part # 20839706
BDI # 21507238
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore