30G-8M-21-MPB
Description
30G-8M-21-MPB SYNCHRONOUS SPROCKET ; NON-RETURNABLE 8M SERIES BELT 30T
Part # 20839706
BDI # 21507238
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
76.394
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577271
Pitch Diameter - Millimeter:
76.394
30G-8M-21-1610
Description
30G-8M-21-1610 TAPER LOCK SPROCKET ; 8MM P 30T 21MM W BORED FOR TAPERLOCK
Part # 20296051
BDI # 415629
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577188
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.019
Flange Outside Diameter - Millimeter:
84
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577229
Pitch Diameter - Millimeter:
76.694
Features
Pitch Diameter - Inch:
3.007
Flange Outside Diameter - Millimeter:
82.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.944
Face Width - Millimeter:
45
Face Width - Inch:
1.772
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
76.39
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36