P30-8M-50-JA HTD

COMPARE

P30-8M-50-JA HTD

Description
P30-8M-50-JA HTD SYNCH SPROCKET

DODGE

Part # 110739

BDI # 254586

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 86.563
Inch - Metric: Metric
Outside Diameter - Inch: 2.958
Face Width - Millimeter: 60.452

Face Width - Inch: 2.38
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
$ 90.31 / each QTY