Page 1 of 16

Next

Compare
P48-5MGT-25

COMPARE

P48-5MGT-25

Description
P48-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77092048

BDI # 1125764

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 84.531
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
PA5-048NF090

COMPARE

PA5-048NF090

Description
PA5-048NF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # 54715

BDI # 173725

Features

Pitch Diameter - Inch: 3.008
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 76.403
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P485M15-JA

COMPARE

P485M15-JA

Description
P485M15-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755582

TIMKEN

Part # P485M15-JA

BDI # 24303346

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P485M25-JA

COMPARE

P485M25-JA

Description
P485M25-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755583

TIMKEN

Part # P485M25-JA

BDI # 24303348

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 76.394
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P48-5M-15-JA

COMPARE

P48-5M-15-JA

Description
P48-5M-15-JA TIMING PULLEY

TB WOODS

Part # P485M15

BDI # 982545

Features

Pitch Diameter - Inch: 3.008
Flange Outside Diameter - Millimeter: 80.264
Inch - Metric: Metric
Outside Diameter - Inch: 2.963
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 76.403
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY