Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 20B-1A55

COMPARE

PHS 20B-1A55

Description
PHS 20B-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A55

BDI # 1286645

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.61
Pitch Diameter - Millimeter: 556.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1C55

COMPARE

PHS 20B-1C55

Description
PHS 20B-1C55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1C55

BDI # 1286728

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 21.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 22.61
Pitch Diameter - Millimeter: 556.15
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 20B-1TB55

COMPARE

PHS 20B-1TB55

Description
PHS 20B-1TB55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1TB55

BDI # 1286793

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 21.896
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 22.61
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 556.15
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 100-1A55

COMPARE

PHS 100-1A55

Description
PHS 100-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1A55

BDI # 1288706

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.895

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.61
Pitch Diameter - Millimeter: 556.133
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY