35A24 Pusher Drive Sprocket-Spline
Description
35A24 PUSHER DRIVE SPROCKET-SPLINE
Part # 35A24 Pusher Drive Sprocket-Spline
BDI # 15049851
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B24 14MM KW/2SS
Description
35B24 14MM KW/2SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 3/8IN PITCH
Part # 35B24 14MM KW/2SS
BDI # 21516076
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Simplex Type
Global Part Number GPN:
569831
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
35B24 DWG 6026-159-003 MTO
Description
35B24 DWG 6026-159-003 MTO CHAIN SPRKT ; 35CHAIN 24T
Part # 35B24 DWG 6026-159-003 MTO
BDI # 23767656
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
D35BS24 1 3/8 5/16KW 2 SS
Description
D35BS24 1 3/8 5/16KW 2 SS SPROCEKT
Part # D35BS24 1 3/8 5/16KW 2 SS
BDI # 21585641
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore