25B40SS 1/4 BORE SS NKW
Description
25B40SS 1/4 BORE SS NKW SPROCKET
Part # 25B40SS 1/4 BORE SS NKW
BDI # 23278361
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.327
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
36517
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
A25B40 X 3/4 ALT
Description
A25B40 X 3/4 ALT SPROCKET ; MTO (.750/.751) RO
Part # A25B40 X 3/4 ALT
BDI # 25823439
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore
25A40
Description
25A40 ROLLER CHAIN SPROCKET ; 1/4" P 40T 1/2" MIN PLAIN BORE A PLATE
Part # 25A40
BDI # 617847
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.327
Global Part Number GPN:
31591
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Rough Bore
25B40 X 12MM NKW SS
Description
25B40 X 12MM NKW SS CHAIN SPROCKET ; 25CHAIN 40T
Part # 25B40 X 12MM NKW SS
BDI # 22605425
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.327
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
80.95
Mounting Method:
Finished Bore