Page 1 of 2

Next

Compare
8MX-34S-12

COMPARE

8MX-34S-12

Description
8MX-34S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

GATES

Part # 77181034

BDI # 1117397

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : In stock
$ 78.83 / each QTY
8MX-34S-36

COMPARE

8MX-34S-36

Description
8MX-34S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

GATES

Part # 77183034

BDI # 1117399

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 86.589
Mounting Method: Bushed

Price Inventory : In stock
$ 137.11 / each QTY
KM 13

COMPARE

KM 13

Description
KM 13 BRG LOCKNUT ; 85MM OD 12MM NOMINAL THK 5EA/PAK

SKF

Part # KM 13

BDI # 1422125

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : In stock
$ 30.45 / each QTY
KM-13

COMPARE

KM-13

Description
KM-13 RETAINING LOCKNUT ; M65 X 2.0 THREAD 85MM OD 12MM THK

WHITTET-HIGGINS

Part # KM-13

BDI # 967683

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.472
Nominal Thickness - Millimeter: 12

Price Inventory : In stock
$ 11.91 / each QTY
SS 8MX-34S-12 MPB

COMPARE

SS 8MX-34S-12 MPB

Description
SS 8MX-34S-12 MPB SYNCHRONOUS PULLEY ; NON-RETURNABLE 8MM P 34GROVES

GATES

Part # 77699134

BDI # 1132691

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Rough Bore
Belt Width - Millimeter: 12

Price Inventory : Available to order
$ 191.57 / each QTY