P35-8MGT-20
Description
P35-8MGT-20 SYNCHRONOUS PULLEY ; 35GROVES 8MM P 20MM W
Part # 77082035
BDI # 1125655
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
23.622
Face Width - Inch:
0.93
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
PHP 35-8M-30TB
Description
PHP 35-8M-30TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-30TB
BDI # 1289604
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
100
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed
PHP 35-8M-50TB
Description
PHP 35-8M-50TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-50TB
BDI # 1289634
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Bushed
PHP 35-8M-50RSB
Description
PHP 35-8M-50RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-50RSB
BDI # 1289991
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore
PHP 35-8M-85RSB
Description
PHP 35-8M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 35-8M-85RSB
BDI # 1290025
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
95
Inch - Metric:
Metric
Outside Diameter - Inch:
3.455
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
89.13
Mounting Method:
Rough Bore