40B20 X .8125 SPROCKET
Description
40B20 X .8125 SPROCKET SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40B20 X .8125 SPROCKET
BDI # 21515775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
41B20 X 1
Description
41B20 X 1 ROLLER CHAIN SPROCKET ; 41 CHAIN SIZE 1"BORE B HUB 20T
Part # 41B20 X 1
BDI # 24961225
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
40B20 30MM BORE 8MM KEYWAY
Description
40B20 30MM BORE 8MM KEYWAY SPROCKET ; 30MM BORE DIA 20 TEETH 1/2" PITCH
Part # 40B20 30MM BORE 8MM KEYWAY
BDI # 21569614
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
08B20 X 1-1/4 KW SS
Description
08B20 X 1-1/4 KW SS SPROCKET
Part # 08B20 X 1-1/4 KW SS
BDI # 25202197
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore