50BS17H X 1-3/4
Description
50BS17H X 1-3/4 ROLLER CHAIN SPROCKET
Part # 50BS17H X 1-3/4
BDI # 24024296
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
50C17
Description
50C17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE C HUB
Part # 50C17
BDI # 622027
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
30289
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50B17 X 1 KW SS SPLIT
Description
50B17 X 1 KW SS SPLIT SPROCKET ; 1 BORE STD KW 1SS SPLIT
Part # 50B17 X 1 KW SS SPLIT
BDI # 22523891
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
D50B17H 1-7/8 KW 2SS
Description
D50B17H 1-7/8 KW 2SS CHAIN SPROCKET ; 50 ANSI 17 TEETH 1-7/8" BORE
Part # D50B17H 1-7/8 KW 2SS
BDI # 22799161
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
E50B17 X 3/4IN
Description
E50B17 X 3/4IN IDLER SPROCKET ; W/(2) 1638DSTN PRESSED IN
Part # E50B17 X 3/4IN
BDI # 22999414
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore