10R COVER NYLON WRAPFLEX 0360572
Description
10R COVER NYLON WRAPFLEX ; NON-RETURNABLE 360572
Part # 10042530
BDI # 18483832
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Coupling Type:
Elastomeric Coupling
HN50B17 IDLER
Description
HN50B17 IDLER ; NON-RETURNABLE 5/8" P 17T NDL BRG 1" B
Part # 1297274
BDI # 327192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.343 Inch Teeth Width
50BB17H 1/2
Description
50BB17H 1/2 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 1/2" BORE
Part # 50BB17H 1/2
BDI # 621214
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
50BB17H 5/8
Description
50BB17H 5/8 IDLER SPROCKET ; 5/8" P 17T HT BALL BRG 5/8" BORE
Part # 50BB17H 5/8
BDI # 621215
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
18.288
Other Features:
0.343 Inch Teeth Width
10R NYL COVER/ELEMENT WRAPFLEX 3701476
Description
10R NYL COVER/ELEMENT WRAPFLEX 3701476 ; NON-RETURNABLE
Part # 10315332
BDI # 21473843
Features
Component:
Element Assembly
Width - Millimeter:
27.94
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.1