B-LOC B112 2-1/2IN
Description
B-LOC B112 2-1/2IN KEYLESS BUSHING ; 2-61/64" OD
Part # B122208
BDI # 17282846
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
63.5
Length - Millimeter:
66
Other Features:
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
B-LOC B106 2-7/16IN
Description
B-LOC B106 2-7/16IN KEYLESS BUSHING ; 3.74" OD
Part # B602207
BDI # 17282384
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
34.5
Other Features:
9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358
B-LOC B112 2-7/16IN
Description
B-LOC B112 2-7/16IN KEYLESS BUSHING ; 3.74" OD
Part # B122207
BDI # 17282845
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
61.925
Length - Millimeter:
66
Other Features:
10 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
CJ 42 SPIDER 98A RED
Description
CJ 42 SPIDER 98A RED COUPLING ELEMENT ; 3.74" OD URETHANE
Part # 68514462072
BDI # 596551
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
3980In-Lbs
CJ 42 SPIDER 92A YELLOW
Description
CJ 42 SPIDER 92A YELLOW COUPLING ELEMENT ; 3.74" OD URETHANE
Part # 68514461451
BDI # 596481
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
94.996
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
2345In-Lbs