PB8MX-38S-36
Description
PB8MX-38S-36 SYNCHRONOUS PULLEY ; 8MM P 38GROVES
Part # 77153038
BDI # 1126098
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Rough Bore
8MX-38S-12
Description
8MX-38S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181038
BDI # 1117415
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
8MX-38S-21
Description
8MX-38S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182038
BDI # 1117416
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
8MX-38S-36
Description
8MX-38S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183038
BDI # 1117417
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
PB8MX-38S-62
Description
PB8MX-38S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 38T 2.441" BELT W
Part # 77156038
BDI # 1126099
Features
Pitch Diameter - Inch:
3.812
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
96.825
Mounting Method:
Rough Bore