L150 7/8 1/4X1/8 KW
Description
L150 HUB 7/8 1/4X1/8 KW ; 7/8" BORE 3-3/4" HUB DIA
Part # 68514435750
BDI # 1403124
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L150 5/8 NKW
Description
L150 HUB 5/8 NKW ; 5/8" BORE 3-3/4" HUB DIA
Part # 68514412101
BDI # 592736
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L150 1-1/4 5/16X5/32 KW
Description
L150 HUB 1-1/4 5/16X5/32KW ; 1-1/4" BORE 3-3/4" HUB DIA
Part # 68514435751
BDI # 594254
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
L150 SPIDER URETHANE OCT 1-1/4
Description
L150 SPIDER URE OCT 1-1/4 CPLG ELEMENT
Part # 68514412006
BDI # 592728
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
3.75
Outside Diameter - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1860In-Lbs
L150 3/4 3/16X3/32 KW
Description
L150 HUB 3/4 3/16X3/32 KW ; 3/4" BORE 3-3/4" HUB DIA
Part # 68514412103
BDI # 592737
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling