RRS110 SPACER ASSEMBLY 3-1/2IN
Description
RRS110 SPACER ASSEMBLY 3-1/2IN
Part # RRS110-SPCR ASSY-BSE=3-1/2
BDI # 592850
Features
Component:
Spacer Assembly
Width - Millimeter:
88.9
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Width - Inch:
3.5
RRS110 SPACER ASSEMBLY 5IN
Description
RRS110 SPACER ASSEMBLY 5IN
Part # RRS110-SPCR ASSY-BSE=5"
BDI # 593834
Features
Component:
Spacer Assembly
Width - Millimeter:
127
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Width - Inch:
5
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Width - Inch:
7
LC110 COLLAR WITH SCREWS
Description
LC110 COLLAR WITH SCREWS ; 3.11IN ID 1018 STEEL
Part # LC110-COLLAR-W/SCREWS
BDI # 595656
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 792 | Urethane 1188 | Hytrel/Bronze 2268In-Lbs
Width - Inch:
0
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.81
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
67.742
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs