14MX-180S-68-4535

COMPARE

14MX-180S-68-4535

Description
14MX-180S-68-4535 SYNCH SPROCKET

DODGE

Part # 482125

BDI # 20508959

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
$ 1,453.35 / each QTY
14MX-180S-90

COMPARE

14MX-180S-90

Description
14MX-180S-90 SYNCHRONOUS PULLEY ; 14MM P 180GROVES

GATES

Part # 77199180

BDI # 1094866

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
$ 1,770.13 / each QTY
180G-8M-36-3020

COMPARE

180G-8M-36-3020

Description
180G-8M-36-3020 TL SPROCKET ; NON-RETURNABLE 8M SERIES 180T TAPERLOCK

CONTINENTAL

Part # 20839771

BDI # 21506840

Features

Pitch Diameter - Inch: 31.58
Inch - Metric: Metric
Outside Diameter - Inch: 31.47
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTC Belt Style | QD Bushing | Axial Fan Design | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter: 802.132
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
$ 515.33 / each QTY