Page 1 of 19

Next

Compare
6S 7/8

COMPARE

6S 7/8

Description
6S 7/8 COUPLING HUB

TB WOODS

Part # 6S78

BDI # 986178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
$ 32.84 / each QTY
R1 2 7/16

COMPARE

R1 2 7/16

Description
R1 2 7/16 TAPERED BUSHING ; 2-7/16" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 2 7/16

BDI # 610843

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 61.925
Bore - Inch: 2.438
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465127
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY
R1 3 1/8

COMPARE

R1 3 1/8

Description
R1 3 1/8 TAPERED BUSHING ; 3-1/8" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 3 1/8

BDI # 610850

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 79.375
Bore - Inch: 3.125
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465135
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 10057528

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
$ 43.25 / each QTY
R1 2 3/4

COMPARE

R1 2 3/4

Description
R1 2 3/4 TAPERED BUSHING ; 2-3/4" BORE 4" OD 2.88" LTB

MARTIN SPROCKET & GR

Part # R1 2 3/4

BDI # 610839

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 73.152
Length Thru Bore - Inch: 2.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 69.85
Bore - Inch: 2.75
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465123
Bushing Series: R1

Price Inventory : In stock
$ 110.99 / each QTY