KM-17

COMPARE

KM-17

Description
KM-17 RETAINING LOCKNUT ; M85 X 2.0 THREAD 110MM OD 16MM THK

WHITTET-HIGGINS

Part # KM-17

BDI # 967687

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
V110 ELEMENT VIVA 7392646

COMPARE

V110 ELEMENT VIVA 7392646

Description
V110 ELEMENT VIVA ; NON-RETURNABLE 7392646

REXNORD

Part # 10287565

BDI # 18146337

Features

Component: Element
Width - Millimeter: 97
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110
Other Features: Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 55
Coupling Type: Elastomeric Coupling
Torque: 62Nm
Width - Inch: 3.819

Price Inventory : Available to order
Loading Price
QTY
C123E-275

COMPARE

C123E-275

Description
C123E-275 KEYLESS LOCKING ASSEMBLY ; 2.75" X 4.331" SINGLE TAPER DESIGN

CLIMAX METAL

Part # C123E-275

BDI # 193895

Features

Component: Keyless Locking Assembly
Series: C123
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.331

Outside Diameter - Millimeter: 110.007
Bore - Millimeter: 69.85
Length - Millimeter: 40.488
Other Features: 8 Locking Screws | Single Taper | Flangeless Design
Length - Inch: 1.594

Price Inventory : Available to order
Loading Price
QTY