Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
3.313
Other Features:
5/16-18 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.15
Features
Maximum Belt Width - Inch:
1.063
Maximum Belt Width - Millimeter:
27
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Other Features:
Bearing with Retainer
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Outside Diameter - Millimeter:
111.125
Other Features:
Face Dia 3.844 | Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
80.696
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Outside Diameter - Millimeter:
111.125
Other Features:
Face Dia 3.874 | 19 Tangs | Key Bent
Inside Diameter - Millimeter:
80.696
10SC-H X 2 3/8
Description
10SC-H X 2 3/8 CPLG SPACER HUB ; 2-3/8" BORE 4-3/8" OD
Part # 022436
BDI # 240503
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
59.436
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs