WRAPFLEX 20R31/35 SPACER HUB C 0.565
Description
WRAPFLEX 20R31/35 SPACER HUB C 0.565 ; NON-RETURNABLE
Part # 10101318
BDI # 21917978
Features
Component:
Spacer Hub
Width - Millimeter:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584776
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
L
Number of Grooves:
1
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON-RETURNABLE W/FASTENER
Part # 10101321
BDI # 21473851
Features
Component:
Spacer Hub
Width - Millimeter:
45.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.776
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
584858
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
L
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581822
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2