Page 1 of 24

Next

Compare
L190 1-1/4 1/4X1/8 KW

COMPARE

L190 1-1/4 1/4X1/8 KW

Description
L190 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-1/4-1/4X1/8KW

BDI # 592766

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
145 3/4

COMPARE

145 3/4

Description
145 3/4 V-BELT PULLEY

TIMKEN LOVEJOY

Part # 145-3/4-PULLEY

BDI # 593214

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3
Bore - Millimeter: 19.05
Bore - Inch: 0.75

Other Features: Two Sided Moveable
Mounting Method: Finished Bore
Belt Series: A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
L190 32MM NKW

COMPARE

L190 32MM NKW

Description
L190 32MM NKW COUPLING HUB

TIMKEN LOVEJOY

Part # L190-HUB-32MMH7-NKW

BDI # 595212

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L190 SPIDER HYTREL OCT 1-3/8

COMPARE

L190 SPIDER HYTREL OCT 1-3/8

Description
L190 SPIDER HYTREL OCT 1-3/8 ; COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L190-SPIDER OCT-HYTREL-1-3/8

BDI # 594751

Features

Component: Spider
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 4680In-Lbs

Price Inventory : Available to order
Loading Price
QTY