Page 1 of 2

Next

Compare
E4 ELEMENT OMEGA 7300015

COMPARE

E4 ELEMENT OMEGA 7300015

Description
E4 ELEMENT OMEGA 7300015 ; NON-RETURNABLE 7300015

REXNORD

Part # 10287332

BDI # 18143287

Features

Component: Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.31
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 0

Price Inventory : In stock
$ 109.35 / each QTY
ES4-R ELEMENT OMEGA 7300085

COMPARE

ES4-R ELEMENT OMEGA 7300085

Description
ES4-R ELEMENT OMEGA 7300085 ; NON-RETURNABLE W/ 4 CSC CAPSCREWS/RINGS

REXNORD

Part # 10287348

BDI # 18143330

Features

Component: Spacer Element
Width - Millimeter: 184.15
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 550In-Lbs
Width - Inch: 7.25

Price Inventory : In stock
$ 146.16 / each QTY
RAPTOR E4 ELEMENT

COMPARE

RAPTOR E4 ELEMENT

Description
RAPTOR E4 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015845

BDI # 20492731

Features

Component: Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.44 Inch Distance Between Inboard Shaft Ends | 0.88 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs
Width - Inch: 3.06

Price Inventory : In stock
$ 96.83 / each QTY
DPK HHS DBZ 163 610954

COMPARE

DPK HHS DBZ 163 610954

Description
DPK HHS DBZ 163 610954 ; DISC CPLG DISC PACK

THOMAS

Part # 10028320

BDI # 18142977

Features

Component: Disc Pack
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.56
Outside Diameter - Millimeter: 115.824

Other Features: Components May or May Not Intermix Among Brands | Hydraulic Hauling System
Coupling Type: Disc Coupling
Torque: 1700In-Lbs

Price Inventory : In stock
$ 142.12 / each QTY
SW150 SNAP WRAP WITH RING

COMPARE

SW150 SNAP WRAP WITH RING

Description
SW150 SNAP WRAP WITH RING ; 4.56" OD NBR

TIMKEN LOVEJOY

Part # 68514424672

BDI # 1403120

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 4.56
Outside Diameter - Millimeter: 115.824

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1240In-Lbs

Price Inventory : In stock
$ 70.64 / each QTY