008-10601

COMPARE

008-10601

Description
008-10601 IDLER PULLEY ; 0.513" ID 4" OD

TIMKEN

Part # 008-10601

BDI # 1309379

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 18.288
Other Features: 0.515" Maximum Bore Size | 203KRR5 Bearing

Price Inventory : In stock
$ 56.85 / each QTY
010-10601

COMPARE

010-10601

Description
010-10601 IDLER PULLEY ; 0.634"/0.64" ID 4.625" OD

TIMKEN

Part # 010-10601

BDI # 1309391

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 36.5
Face Width - Inch: 1.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.625
Length Thru Bore - Millimeter: 18.288
Other Features: 0.64" Maximum Bore Size | 203KRR2 Bearing

Price Inventory : In stock
$ 56.85 / each QTY
7TF UNC FLANGE

COMPARE

7TF UNC FLANGE

Description
7TF UNC FLANGE COUPLING HUB ; POR

TIMKEN LOVEJOY

Part # 68514462269

BDI # 596567

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
$ 69.29 / each QTY
7B FLANGE

COMPARE

7B FLANGE

Description
7B FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 68514436371

BDI # 594424

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 40.386
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | QD Bushing
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
$ 53.16 / each QTY