Page 1 of 2

Next

Compare
B-LOC B112 2-15/16IN

COMPARE

B-LOC B112 2-15/16IN

Description
B-LOC B112 2-15/16IN KEYLESS BUSHING ; 4.724" OD

FENNER DRIVES

Part # B122215

BDI # 17282854

Features

Component: Keyless Screw Locking Assembly
Series: B112
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 74.625
Length - Millimeter: 80
Other Features: 11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch: 3.15

Price Inventory : In stock
$ 262.39 / each QTY
KM-18

COMPARE

KM-18

Description
KM-18 RETAINING LOCKNUT ; M90 X 2.0 THREAD 120MM OD 16MM THK

WHITTET-HIGGINS

Part # KM-18

BDI # 967688

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.63
Nominal Thickness - Millimeter: 16

Price Inventory : In stock
$ 25.32 / each QTY
KM 18

COMPARE

KM 18

Description
KM 18 BRG LOCKNUT ; 120MM OD 108MM FACE DIA 16MM WD

SKF

Part # KM 18

BDI # 1419589

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : In stock
$ 65.95 / each QTY
KMT 17

COMPARE

KMT 17

Description
KMT 17 BRG LOCKNUT ; 120MM OD 32MM NOMINAL THK

SKF

Part # KMT 17

BDI # 1421647

Features

Thread Size: M85 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
$ 316.03 / each QTY
SLD 1500 IN 3

COMPARE

SLD 1500 IN 3

Description
SLD 1500 IN 3 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498106

BDI # 599037

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 76.2
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
$ 166.57 / each QTY