Page 1 of 10

Next

Compare
KM 18

COMPARE

KM 18

Description
KM 18 BRG LOCKNUT ; 120MM OD 108MM FACE DIA 16MM WD

SKF

Part # KM 18

BDI # 1419589

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Nominal Thickness - Inch: 0.63

Nominal Thickness - Millimeter: 16

Price Inventory : In stock
Loading Price
QTY
PL3 AD

COMPARE

PL3 AD

Description
PL3 AD KEYLESS LOCK BUSHING

TSUBAKI

Part # PL3AD

BDI # 22379856

Features

Component: Keyless Screw Locking Assembly
Series: AD
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 76.2
Length - Millimeter: 78
Other Features: 12 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Length - Inch: 3.071

Price Inventory : Available to order
Loading Price
QTY
KMFE 18

COMPARE

KMFE 18

Description
KMFE 18 BRG LOCKNUT

SKF

Part # KMFE 18

BDI # 1261799

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: M8 Grub Screw

Nominal Thickness - Inch: 0.748
Nominal Thickness - Millimeter: 19

Price Inventory : Available to order
Loading Price
QTY
KMTA 18

COMPARE

KMTA 18

Description
KMTA 18 BRG LOCKNUT

SKF

Part # KMTA 18

BDI # 1421670

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Other Features: Precision | Three M10 Locking Pins

Nominal Thickness - Inch: 1.26
Nominal Thickness - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
B-LOC B103 80MM

COMPARE

B-LOC B103 80MM

Description
B-LOC B103 80MM KEYLESS BUSHING

FENNER DRIVES

Part # T301080

BDI # 17283483

Features

Component: Keyless Screw Locking Assembly
Series: B103
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.724

Outside Diameter - Millimeter: 120
Bore - Millimeter: 80
Length - Millimeter: 40.5
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch: 1.594

Price Inventory : Available to order
Loading Price
QTY