VS125 SPACER ELEMENT VIVA 7392706
Description
VS125 SPACER ELEMENT VIVA 7392706 ; NON-RETURNABLE
Part # 10287577
BDI # 18146725
Features
Component:
Spacer Element
Width - Millimeter:
98
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
105Nm
Width - Inch:
3.858
KM-19
Description
KM-19 RETAINING LOCKNUT ; M95 X 2.0 THREAD 125MM OD 17MM THK
Part # KM-19
BDI # 967689
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.669
Nominal Thickness - Millimeter:
17
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Outside Diameter - Millimeter:
125
Other Features:
High Strength Steel | Integral Locking Device | M10 Grub Screw | Pressure Plate
Nominal Thickness - Inch:
0.787
Nominal Thickness - Millimeter:
20