P50-8MGT-20

COMPARE

P50-8MGT-20

Description
P50-8MGT-20 SYNCHRONOUS PULLEY ; 50GROVES 8MM P 20MM W

GATES

Part # 77082050

BDI # 1125777

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 137.49
Inch - Metric: Metric
Outside Diameter - Inch: 4.959
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed

Price Inventory : Available to order
$ 116.55 / each QTY
P50-8MGT-30

COMPARE

P50-8MGT-30

Description
P50-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083050

BDI # 1125778

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 137.414
Inch - Metric: Metric
Outside Diameter - Inch: 4.959
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed

Price Inventory : Available to order
$ 98.44 / each QTY
Y-50S-SDS

COMPARE

Y-50S-SDS

Description
Y-50S-SDS SYNCRONOUS SPROCKET

CONTINENTAL

Part # 20038780

BDI # 397478

Features

Pitch Diameter - Inch: 5.013
Inch - Metric: Metric
Outside Diameter - Inch: 4.959
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 127.33
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
$ 122.76 / each QTY