Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling
TAN20-2
Description
TAN20-2 BRG LOCKNUT ; 12TPI 5-3/16" OD 0.76" NOMINAL THK
Part # TAN20-2
BDI # 1374127
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.188
Outside Diameter - Millimeter:
131.775
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304