20R STD FLEX ELEMNT WRAPFLEX 0789008
Description
20R STD FLEX ELEMNT WRAPFLEX ; NON-RETURNABLE 0789008 W/FAST
Part # 10057442
BDI # 18483785
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
20R NYLCOVER/ELEMENT WRAPFLEX 3701477
Description
20R NYLCOVER/ELEMENT WRAPFLEX 3701477 ; NON-RETURNABLE
Part # 10316478
BDI # 21473823
Features
Component:
Element Assembly
Width - Millimeter:
37.084
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.46
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Block Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3
20R COVER NYLON WRAPFLEX 0360573
Description
20R COVER NYLON WRAPFLEX ; NON-RETURNABLE 360573
Part # 10042531
BDI # 18483980
Features
Component:
Cover
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Coupling Type:
Elastomeric Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.2
Outside Diameter - Millimeter:
132.08
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4