50BTB25
Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING
Part # 50BTB25
BDI # 621914
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32140
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BTB25H
Description
50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT BORE FOR 2012 BUSHING
Part # 50BTB25H
BDI # 621915
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32141
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
50BS25 1
Description
50BS25 1 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1" BORE
Part # 50BS25 1
BDI # 621483
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
33205
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
E50B25H
Description
E50B25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT TRIPLE 1" MIN PLAIN BORE
Part # E50B25H
BDI # 608563
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Triplex Type
Global Part Number GPN:
30841
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
D50BTB25H
Description
D50BTB25H ROLLER CHAIN SPROCKET ; 5/8" P 25T HT DOUBLE BORE FOR 2012 BUSH
Part # D50BTB25H
BDI # 607829
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
30360
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed