E5 ELEMENT OMEGA 7300020
Description
E5 ELEMENT OMEGA 7300020 ; 7300020 NON RETURNABLE
Part # 10287333
BDI # 18143289
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
ES5-R ELEMENT OMEGA 7300090
Description
ES5-R ELEMENT OMEGA 7300090 ; 7300090 5-3/8" OD POLYURETHANE NON RET
Part # 10287349
BDI # 18143338
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0
E5 HDY ELEMENT OMEGA 7300020HDY
Description
E5 HDY ELEMENT OMEGA 7300020HDY ; 7300020HDY 5.375" OD YELLOW NON RET
Part # 10287720
BDI # 21473945
Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.375
Outside Diameter - Millimeter:
136.525
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.81
Coupling Type:
Elastomeric Coupling
Torque:
925In-Lbs
Width - Inch:
0