60B21
Description
60B21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE
Part # 60B21
BDI # 623466
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
36309
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
60BTB21
Description
60BTB21 ROLLER CHAIN SPROCKET ; 3/4" P 21T BORE FOR 2012 BUSHING
Part # 60BTB21
BDI # 623415
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32184
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60BTB21H
Description
60BTB21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT BORE FOR 2012 BUSHING
Part # 60BTB21H
BDI # 623416
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32185
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed
60A21
Description
60A21 ROLLER CHAIN SPROCKET ; 3/4" P 21T 3/4" MIN PLAIN BORE A PLATE
Part # 60A21
BDI # 622605
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Global Part Number GPN:
31783
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
H60B21F X 1-7/16
Description
H60B21F X 1-7/16 ROLLER CHAIN SPROCKET ; 21T FINISHED BORE
Part # H60B21F-1G
BDI # 916833
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore