40BS35 3/4
Description
40BS35 3/4 ROLLER CHAIN SPROCKET ; 1/2" P 35T 3/4" BORE
Part # 40BS35 3/4
BDI # 619859
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Global Part Number GPN:
32636
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BTB35
Description
40BTB35 ROLLER CHAIN SPROCKET ; 1/2" 35T BORE FOR 1610 BUSHING
Part # 40BTB35
BDI # 620141
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32073
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed
40B35
Description
40B35 ROLLER CHAIN SPROCKET ; 1/2" P 35T 5/8" MIN PLAIN BORE
Part # 40B35
BDI # 620200
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
36164
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40TTA35-50
Description
40TTA35-50 ROLLER CHAIN SPROCKET ; 40CHAIN 35T 5.86" OD X 0.284" THK
Part # 40TTA35-50
BDI # 620365
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore